Specifications
Dimensions
- Drive Size3/8 in
- Length/Diameter2-1/16 in
- Weight0.34 lbs
Details
- Accessory TypeRatchet Adapter
- Additional DetailsFull Polish Finish
- UPC_NO662679162030
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)