Motion
J5250
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Polished Finish/Coating, Low Profile Drive Style, 0.3750 in Drive Size, 11.0000 in Overall Length
Mi Item #01156752
MFR #J5250
Price$53.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Polished Finish/Coating, Low Profile Drive Style, 0.3750 in Drive Size, 11.0000 in Overall Length
Mi Item #01156752
MFR #J5250

Mfr description
J5250 RATCHET
  • Robust 24 tooth design with 15° arc swing.
  • Alloy steel drive gear for strength and durability.
  • Low profile head for access in constricted areas.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.77/each

Specifications

Dimensions

  • Drive Size
    0.3750 in
  • Length
    11.0000 in, 279.40 mm
  • Overall Length
    11.0000 in

Details

  • Drive Style
    Low Profile
  • Finish Coating
    Polished
  • Flexible Head
    Fixed Head
  • Grip Style
    Knurled Grip
  • Head Shape
    Pear
  • Material
    Alloy Steel
  • Release Type
    Standard
  • Reversing Style
    Standard Reverse
  • UPC_NO
    662679163358
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)