Motion
J5251
J5251
MI ITEM #01156764
MFR #J5251
Price$18.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J5251
MI ITEM #01156764
MFR #J5251

Mfr description
J5251 RATCHET SPINNER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.89/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-1/2 in
  • Weight
    0.17 lbs

Details

  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • UPC_NO
    662679162054

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)