Overview
Mfr description
J5259 EXTENSION
- Gives access to fasteners in areas otherwise impossible to reach
Specifications
- Accessory TypeExtension
- Drive Size3/8 in
- Length/Diameter1-3/4 in
- UPC_NO662679162108
- Additional DetailsFull Polish Finish
- Weight0.10 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data