Motion
J5265
Handle - 3/8 in Drive, 8-1/2 in Length, Handle
Mi Item #01156890
MFR #J5265
Price$41.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle - 3/8 in Drive, 8-1/2 in Length, Handle
Mi Item #01156890
MFR #J5265

Mfr description
J5265 HINGE HANDLE
  • Specifications Fed'l Specs: GGG-W-641E
  • ANSI Spec: B107.10M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.66/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    8-1/2 in
  • Weight
    0.58 lbs

Details

  • Accessory Type
    Handle
  • Additional Details
    Full Polish Finish
  • UPC_NO
    662679162221
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)