1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J5266
Handle - 3/8 in Drive, 12 in Length, Heat Treat Alloy Steel, Handle
MI ITEM #
01156900
MFR #
J5266
Price
$50.33
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
PROTO TOOLS J5266
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J5266
Handle - 3/8 in Drive, 12 in Length, Heat Treat Alloy Steel, Handle
MI ITEM #
01156900
MFR #
J5266
Mfr description
J5266 HINGE HANDLE
Specifications Fed'l Specs: GGG-W-641E
ANSI Spec: B107.10M
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$50
.33
/each
Add to Cart
Specifications
Dimensions
Drive Size
3/8 in
Length/Diameter
12 in
Weight
0.80 lbs
Details
Accessory Type
Handle
Additional Details
Full Polish Finish
Manufacturer Product Page
Click here
Material
Heat Treat Alloy Steel
UPC_NO
662679163365
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items