Motion
J5267
Socket Driver - 3/8 in Drive Size, 9 in Overall Length
MI ITEM #01156913
MFR #J5267
List Price$43.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Driver - 3/8 in Drive Size, 9 in Overall Length
MI ITEM #01156913
MFR #J5267

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$43.66/each for your price

Overview

Mfr description
J5267 FLEXIBLE DRIVER

Specifications

  • Drive Size
    3/8 in
  • Overall Length
    9 in
  • Material
    Alloy Steel
  • Flexible Shaft
    Flexible
  • UPC_NO
    662679162238

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought