Motion
J5268
Flexible Extension - 3/8 in Drive, 8 in Length, Flexible Extension
MI ITEM #01156920
MFR #J5268
Price$29.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flexible Extension - 3/8 in Drive, 8 in Length, Flexible Extension
MI ITEM #01156920
MFR #J5268

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.25/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    8 in
  • Weight
    0.25 lbs

Details

  • Accessory Type
    Flexible Extension
  • Additional Details
    Black Oxide Finish
  • UPC_NO
    662679162245

Overview

Mfr description
J5268 EXTENSION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought