Motion
J5270A
Universal Joint - 3/8 in Drive, 1-7/8 in Length, Universal Joint
Mi Item #01156931
MFR #J5270A
Price$40.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Universal Joint - 3/8 in Drive, 1-7/8 in Length, Universal Joint
Mi Item #01156931
MFR #J5270A

Mfr description
J5270A UNIVERSAL JOINT 3/8 DR
  • Specifications ASME B107.10M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.69/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    1-7/8 in
  • Weight
    0.14 lbs

Details

  • Accessory Type
    Universal Joint
  • UPC_NO
    662679994297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)