Motion
J5276A
Non-impact Socket - Imperial, 3/8 in Drive Size, 9/16 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #01156978
MFR #J5276A
Price$40.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Imperial, 3/8 in Drive Size, 9/16 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #01156978
MFR #J5276A

Mfr description
J5276A SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.98/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-27/32 in
  • Single Part Height
    1.8750 in;47.60 mm
  • Single Part Length
    1.8750 in;47.60 mm
  • Single Part Width
    0.7813 in;19.80 mm
  • Socket Size
    9/16 in

Details

  • Finish Coating
    Polished Chrome
  • Measurement System
    Imperial
  • Shaft Style
    Flex Joint
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679994358
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)