Motion
J5277A
Non-Impact Socket - Imperial, 3/8 in Drive Size, 5/8 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
MI ITEM #01156991
MFR #J5277A
List Price$45.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 5/8 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
MI ITEM #01156991
MFR #J5277A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$45.30/each for your price

Overview

Mfr description
J5277A SOCKET UNIV 3/8" DR 12PT 5/8"

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    5/8 in
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    1.8438 in
  • UPC_NO
    662679994365
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text