Motion
MT1251067
Jobber Length Drill Bit - 5374 Series, #23, Carbide Material, 1-3/8 in Flute, 118 ° Point Angle, 2-1/2 in OAL
Mi Item #01157019
MFR #MT1251067
Price$34.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 5374 Series, #23, Carbide Material, 1-3/8 in Flute, 118 ° Point Angle, 2-1/2 in OAL
Mi Item #01157019
MFR #MT1251067

Mfr description
51067 5374 #23 SC DRILL 1-3/8" LOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.19/each

Specifications

Dimensions

  • Drill Bit Size  
    #23
  • Flute Length  
    1-3/8 in
  • Overall Length  
    2-1/2 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Carbide
  • Point Angle  
    118 °
  • Series
    5374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)