1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J5285
Sliding Tee Handle - Alloy Steel Material, 3/8 in Drive Size, 8 in Overall Length
MI ITEM #
01157034
MFR #
J5285
Your Price
$29.00
/each
Qty
Add to Cart
Previous Page
Home
PROTO TOOLS J5285
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J5285
Sliding Tee Handle - Alloy Steel Material, 3/8 in Drive Size, 8 in Overall Length
MI ITEM #
01157034
MFR #
J5285
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$29.00
/each
(List
$39.11
)
Qty
Add to Cart
Overview
Mfr description
J5285 HANDLE SLIDING T 3/8 DR
Specifications
Overall Length
8 in
Flexible Head
Fixed Head
Drive Size
3/8 in
Material
Alloy Steel
Finish Coating
Polished
UPC_NO
662679162542
Weight
0.41 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data