Motion
51073 ACME SCR 3/4-3 LH 3 FT

NOOK INDUSTRIES
51073 ACME SCR 3/4-3 LH 3 FT

Acme Screw - 4140 - Alloy Steel Material, 0.7500 in Nominal Screw Diameter, 36 in Long, Left Hand Thread Direction
MI ITEM #01157085
MFR #51073 ACME SCR 3/4-3 LH 3 FT
Your Price$219.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
51073 ACME SCR 3/4-3 LH 3 FT

Acme Screw - 4140 - Alloy Steel Material, 0.7500 in Nominal Screw Diameter, 36 in Long, Left Hand Thread Direction
MI ITEM #01157085
MFR #51073 ACME SCR 3/4-3 LH 3 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$219.76/each(List $252.73)

Overview

Mfr description
51073 ACME SCR 3/4-3 LH 3 FT
  • Nook Industries Offers the largest selections of rolled amce screw sizes in the industry.
  • Rolled thread screws are cost effective and are stocked for quick delivery
  • PowerAc™ Inch Acme screws and nuts include a centralizing (C) thread form to prevent wedging and binding.
  • When compared to general-purpose thread forms , centralizing threads are manufactured with tighter tolerances and reduced clearance on the major diameter.

Specifications

  • Acme Screw Type
    Acme Screw
  • Nominal Screw Diameter
    0.7500 in
  • Root Diameter Minimum
    0.537 in
  • Length
    36 in
  • Thread Direction
    Left Hand
  • Threads Per Inch
    6
  • Thread Code
    73
  • Material
    4140 - Alloy Steel
  • Lead Accuracy
    0.333 in
  • Pitch
    0.167 in
  • Starts
    2
  • Lash (Max Axial)
    0.009 in
  • Form
    2C
  • Weight
    1.17 lbs per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought