Motion
510
Gasket Sealant - Gel, Red Color, 300 ml, Cartridge
Mi Item #01157098
MFR #510
Price$269.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sealant - Gel, Red Color, 300 ml, Cartridge
Mi Item #01157098
MFR #510

Mfr description
234240 51074 510 GASKET ELIM 300 ML CQ
  • Temperature range to 400°F with excellent solvent and chemical resistance
  • Makes or dresses gaskets in rigid assemblies
  • Eliminates gasket compression set
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$269.67/each

Specifications

Dimensions

  • Package Size
    300 ml

Details

  • Application
    Gaskets, Sealing
  • Chemical Base
    Dimethacrylate Ester
  • Color
    Red
  • Operating Temperature Range
    -65 to +400 °F
  • Package Type
    Cartridge
  • Product Form
    Gel
  • UPC_NO
    079340510746
  • Viscosity
    188,000 to 500,000 cP
  • Viscosity Class
    High Viscosity
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)