Overview
Mfr description
51087 5374 13/64"SC DRILL 1-3/4"LOC
Specifications
- Drill Bit Size
- Flute Length
- MaterialCarbide
- Finish CoatingBright
- Overall Length
- Point Angle
- Point TypeSplit
- Shank TypeRound
- Coolant DeliveryExternal
- Series5374
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data