Specifications
Dimensions
- Bit Tip Size#2
- Overall Length2-5/32 in
- Shank Diameter1/2 in
Details
- Ball EndStraight End
- Bit Tip StylePhillips
- Double EndedSingle-Ended
- Individual Bit Or Bit SetIndividual Bit
- Tamper ResistantNot Tamper-Resistant
- UPC_NO662679182595
Overview
Mfr description
J5402 SCREWDRIVER BIT