Motion
MT1251100
Jobber Length Drill Bit - 5374 Series, 0.2500 in, Carbide Material, 2 in Flute, 118 ° Point Angle, 4 in OAL
MI ITEM #01157342
MFR #MT1251100
Your Price$44.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 5374 Series, 0.2500 in, Carbide Material, 2 in Flute, 118 ° Point Angle, 4 in OAL
MI ITEM #01157342
MFR #MT1251100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$44.29/each(List $62.01)

Overview

Mfr description
51100 5374 1/4"-E SC DRILL 2" LOC

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Carbide
  • Finish Coating
    Bright
  • Overall Length
  • Point Angle
  • Point Type
    Split
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    5374

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text