Overview
Mfr description
614446 126.DBZC.CMBRA SD 3.50
Specifications
- Coupling Size Code126
- Assembly TypeSpacer
- Distance Between Shafts
- MaterialCarbon Steel
- Manufacturer Catalog Number614446
- UPC_NO698210031206
- Weight3.92 lbs
- Product TypeDisc Coupling Center Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data