Motion
126.DBZC.CMBRA SD 4.38

REXNORD INC
126.DBZC.CMBRA SD 4.38

Center Assembly -
Mi Item #01157411
MFR #126.DBZC.CMBRA SD 4.38
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
126.DBZC.CMBRA SD 4.38

Center Assembly -
Mi Item #01157411
MFR #126.DBZC.CMBRA SD 4.38

Mfr description
214450 126.DBZC.CMBRA SD 4.38
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    126
  • Distance Between Shafts  
    4.38 in
  • Weight
    3.92 lbs

Details

  • Assembly Type
    Spacer
  • Manufacturer Catalog Number
    214450
  • Material
    Carbon Steel
  • Product Type
    Disc Coupling Center Assemblies
  • UPC_NO
    698210675547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)