Motion
MT1251113
Jobber Length Drill Bit - 5374 Series, N, Carbide Material, 2-3/8 in Flute, 118 ° Point Angle, 3-3/4 in OAL
Mi Item #01157489
MFR #MT1251113
Price$98.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 5374 Series, N, Carbide Material, 2-3/8 in Flute, 118 ° Point Angle, 3-3/4 in OAL
Mi Item #01157489
MFR #MT1251113

Mfr description
51113 5374 "N" SC DRILL 2-3/8"LOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.60/each

Specifications

Dimensions

  • Drill Bit Size  
    N
  • Flute Length  
    2-3/8 in
  • Overall Length  
    3-3/4 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Carbide
  • Point Angle  
    118 °
  • Series
    5374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)