Motion
201.DBZC.CMBRA SD 3.50

REXNORD INC
201.DBZC.CMBRA SD 3.50

Center Assembly -
Mi Item #01157534
MFR #201.DBZC.CMBRA SD 3.50
Price$8,554.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
201.DBZC.CMBRA SD 3.50

Center Assembly -
Mi Item #01157534
MFR #201.DBZC.CMBRA SD 3.50

Mfr description
614472 201.DBZC.CMBRA SD 3.50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,554.20/each

Specifications

Dimensions

  • Coupling Size Code
    201
  • Distance Between Shafts  
    3.50 in
  • Weight
    9.02 lbs

Details

  • Assembly Type
    Spacer
  • Manufacturer Catalog Number
    614472
  • Material
    Carbon Steel
  • Product Type
    Disc Coupling Center Assemblies
  • UPC_NO
    698210032302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)