Motion
J5447
Ratchet Adapter - 1/2 in Drive, 2-1/16 in Length, Ratchet Adapter
Mi Item #01157580
MFR #J5447
Price$93.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet Adapter - 1/2 in Drive, 2-1/16 in Length, Ratchet Adapter
Mi Item #01157580
MFR #J5447

Mfr description
J5447 RATCHET ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.64/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    2-1/16 in
  • Weight
    0.84 lbs

Details

  • Accessory Type
    Ratchet Adapter
  • Additional Details
    Full Polish Finish
  • Manufacturer Upc Number
    662679046194
  • UPC_NO
    662679181345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)