Motion
J5450
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Polished Finish/Coating, Low Profile Drive Style, 1/2 in Drive Size, 16 in Overall Length
MI ITEM #01157602
MFR #J5450
Price$82.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Polished Finish/Coating, Low Profile Drive Style, 1/2 in Drive Size, 16 in Overall Length
MI ITEM #01157602
MFR #J5450

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$82.15/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    16 in

Details

  • Drive Style
    Low Profile
  • Finish Coating
    Polished
  • Flexible Head
    Fixed Head
  • Grip Style
    Knurled Grip
  • Head Shape
    Pear
  • Material
    Alloy Steel
  • Release Type
    Standard
  • Reversing Style
    Standard Reverse
  • UPC_NO
    662679181567

Overview

Mfr description
J5450 RATCHET 1/2 DR
  • Robust 24 tooth design with 15° arc swing
  • Alloy steel drive gear for strength and durability
  • Low profile head for access in constricted areas
  • Reversing lever design for quick, one-handed operation
  • Knurled slip-resistant grip
  • Field repairable—Kit #J5449RK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought