Specifications
Dimensions
- Drive Size1/2 in
- Length/Diameter2-1/2 in
- Weight0.24 lbs
Details
- Accessory TypeExtension
- Additional DetailsFull Polish Finish
- UPC_NO662679181376
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)