Motion
J5463
Extension - 1/2 in Drive, 10 in Length, Extension
MI ITEM #01157643
MFR #J5463
Price$24.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension - 1/2 in Drive, 10 in Length, Extension
MI ITEM #01157643
MFR #J5463

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.77/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    10 in
  • Weight
    0.88 lbs

Details

  • Accessory Type
    Extension
  • Additional Details
    Full Polish Finish
  • UPC_NO
    662679181413

Overview

Mfr description
J5463 EXTENSION 1/2 DR 10
  • Give access to fasteners in areas otherwise impossible to reach

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought