Motion
J5464
Extension - 1/2 in Drive, 20 in Length, Extension
MI ITEM #01157649
MFR #J5464
Price$44.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension - 1/2 in Drive, 20 in Length, Extension
MI ITEM #01157649
MFR #J5464

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$44.33/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    20 in
  • Weight
    1.91 lbs

Details

  • Accessory Type
    Extension
  • Additional Details
    Full Polish Finish
  • UPC_NO
    662679181437

Overview

Mfr description
J5464 EXTENSION 1/2 DR 20
  • Give access to fasteners in areas otherwise impossible to reach

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought