Motion
J5467
Handle - 1/2 in Drive, 15-3/4 in Length, Handle
Mi Item #01157673
MFR #J5467
Price$67.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle - 1/2 in Drive, 15-3/4 in Length, Handle
Mi Item #01157673
MFR #J5467

Mfr description
J5467 HANDLE HINGE 1/2 DR 15-3/
  • Specifications Fed'l Specs: GGG-W-641E
  • ANSI Spec: B107.10M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.43/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    15-3/4 in
  • Weight
    1.75 lbs

Details

  • Accessory Type
    Handle
  • Additional Details
    Full Polish Finish
  • Manufacturer Upc Number
    662679046798
  • UPC_NO
    662679181475
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)