Motion
J5468
Handle - 1/2 in Drive, 18-5/8 in Length, Handle
MI ITEM #01157679
MFR #J5468
Price$85.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle - 1/2 in Drive, 18-5/8 in Length, Handle
MI ITEM #01157679
MFR #J5468

Mfr description
J5468 HANDLE HINGE 1/2 DR 18-5/
  • Specifications Fed'l Specs: GGG-W-641E
  • ANSI Spec: B107.10M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.87/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    18-5/8 in
  • Weight
    1.97 lbs

Details

  • Accessory Type
    Handle
  • Additional Details
    Full Polish Finish
  • Manufacturer Upc Number
    662679046569
  • UPC_NO
    662679181482

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)