Motion
MT1251138
Jobber Length Drill Bit - 5374 Series, 1/2 in, Carbide Material, 3 in Flute, 118 ° Point Angle, 6 in OAL
Mi Item #01157686
MFR #MT1251138
Price$205.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 5374 Series, 1/2 in, Carbide Material, 3 in Flute, 118 ° Point Angle, 6 in OAL
Mi Item #01157686
MFR #MT1251138

Mfr description
51138 5374 1/2" SC DRILL 3" LOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.45/each

Specifications

Dimensions

  • Drill Bit Size  
    1/2 in
  • Flute Length  
    3 in
  • Overall Length  
    6 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Carbide
  • Point Angle  
    118 °
  • Point Type
    Split
  • Series
    5374
  • Shank Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)