Motion
J5469
Handle - 1/2 in Drive, 24 in Length, Handle
Mi Item #01157687
MFR #J5469
Price$70.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle - 1/2 in Drive, 24 in Length, Handle
Mi Item #01157687
MFR #J5469

Mfr description
J5469 HINGE HANDLE
  • Specifications Fed'l Specs: GGG-W-641E
  • ANSI Spec: B107.10M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.51/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    24 in
  • Weight
    2.61 lbs

Details

  • Accessory Type
    Handle
  • Additional Details
    Full Polish Finish
  • Manufacturer Upc Number
    662679046408
  • UPC_NO
    662679182434
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)