Motion
J5470A
Universal Joint - 1/2 in Drive, 2-3/4 in Length, Universal Joint
MI ITEM #01157692
MFR #J5470A
Price$36.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Universal Joint - 1/2 in Drive, 2-3/4 in Length, Universal Joint
MI ITEM #01157692
MFR #J5470A

Mfr description
J5470A UNIVERSAL JOINT 1/2 DR
  • Specifications ASME B107.10M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.69/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    2-3/4 in
  • Weight
    0.32 lbs

Details

  • Accessory Type
    Universal Joint
  • UPC_NO
    662679994235

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)