Motion
J5475
Non-Impact Socket - Imperial, 1/2 in Drive Size, 1/2 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #01157704
MFR #J5475
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 1/2 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #01157704
MFR #J5475

Mfr description
J5475 SKT 1/2 DR 1/2 12 PT UNIV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    2.1875 in
  • Socket Size
    1/2 in

Details

  • Finish Coating
    Polished Chrome
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679181505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)