Overview
Mfr description
114517 401.DBZC.CMBRA SD 8.00
Specifications
- Coupling Size Code401
- Assembly TypeSpacer
- Distance Between Shafts
- MaterialCarbon Steel
- Manufacturer Catalog Number114517
- UPC_NO698210677763
- Weight60.00 lbs
- Product TypeDisc Coupling Center Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data