Motion
J5477A
Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Flex Joint Shaft Style, 1/2 in Drive Size, Socket Points: 12 PT
MI ITEM #01157717
MFR #J5477A
Your Price$52.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Flex Joint Shaft Style, 1/2 in Drive Size, Socket Points: 12 PT
MI ITEM #01157717
MFR #J5477A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.91/each(List $60.85)

Overview

Mfr description
J5477A SKT 1/2 DR 5/8 12 PT UNI

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    5/8 in
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    2-21/32 in
  • UPC_NO
    662679996468
  • Shaft Style
    Flex Joint
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought