Motion
J5485
Sliding Tee Handle - Alloy Steel Material, 1/2 in Drive Size, 12-15/16 in Overall Length
MI ITEM #01157730
MFR #J5485
Your Price$40.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sliding Tee Handle - Alloy Steel Material, 1/2 in Drive Size, 12-15/16 in Overall Length
MI ITEM #01157730
MFR #J5485

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$40.61/each(List $53.55)

Overview

Mfr description
J5485 HANDLE SLIDING T 1/2 DR

Specifications

  • Overall Length
    12-15/16 in
  • Flexible Head
    Fixed Head
  • Drive Size
    1/2 in
  • Material
    Alloy Steel
  • Finish Coating
    Polished
  • Manufacturer Upc Number
    662679046347
  • UPC_NO
    662679181543
  • Weight
    1.11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text