Motion
51150 ACME SCR 1-1/2-10 LH 3 FT

NOOK INDUSTRIES
51150 ACME SCR 1-1/2-10 LH 3 FT

Acme Screw - 4140 - Alloy Steel Material, 1.5000 in Nominal Screw Diameter, 36 in Long, Left Hand Thread Direction
MI ITEM #01157770
MFR #51150 ACME SCR 1-1/2-10 LH 3 FT
Price$552.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
51150 ACME SCR 1-1/2-10 LH 3 FT

Acme Screw - 4140 - Alloy Steel Material, 1.5000 in Nominal Screw Diameter, 36 in Long, Left Hand Thread Direction
MI ITEM #01157770
MFR #51150 ACME SCR 1-1/2-10 LH 3 FT

Mfr description
51150 ACME SCR 1-1/2-10 LH 3 FT
  • Nook Industries Offers the largest selections of rolled amce screw sizes in the industry.
  • Rolled thread screws are cost effective and are stocked for quick delivery
  • PowerAc™ Inch Acme screws and nuts include a centralizing (C) thread form to prevent wedging and binding.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$552.22/each

Specifications

Dimensions

  • Lash (Max Axial)
    0.009 in
  • Lead Accuracy
    0.1 in
  • Length
    36 in
  • Nominal Screw Diameter
    1.5000 in
  • Overall Length
    36.0000 in
  • Pitch
    0.1 in
  • Root Diameter Minimum
    1.355 in
  • Threads Per Inch
    10
  • Weight
    5.47 lbs per ft

Details

  • Acme Screw Type
    Acme Screw
  • Form
    2C
  • Material
    4140 - Alloy Steel
  • Starts
    1
  • Thread Code
    150
  • Thread Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)