Motion
J5540
Non-impact Socket - Imperial, 3/4 in Drive Size, 1-1/4 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #01157844
MFR #J5540
Price$33.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Imperial, 3/4 in Drive Size, 1-1/4 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #01157844
MFR #J5540

Mfr description
J5540 SKT 3/4 DR 1-1/4 12 PT
  • For use on stubborn or damaged fasteners and fasteners made from soft materials
  • High-performance drive configuration allows for quick and easy socket engagement to the fastener flats, not the corners
  • Configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.89/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    2-15/64 in
  • Single Part Height
    2.2344 in;56.75 mm
  • Single Part Length
    2.2344 in;56.75 mm
  • Single Part Width
    1.8125 in;46.04 mm
  • Socket Size
    1-1/4 in

Details

  • Deep Well
    No
  • Finish Coating
    Polished Chrome
  • Material
    Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679200299
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)