Motion
J5572
Non-impact Socket - Imperial, 3/4 in Drive Size, 2-1/4 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #01157936
MFR #J5572
Price$97.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Imperial, 3/4 in Drive Size, 2-1/4 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #01157936
MFR #J5572

Mfr description
J5572 SOCKETS
  • For use on stubborn or damaged fasteners and fasteners made from soft materials
  • High-performance drive configuration allows for quick and easy socket engagement to the fastener flats, not the corners
  • Configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.10/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    3-13/32 in
  • Single Part Height
    3.4063 in;86.52 mm
  • Single Part Length
    3.4063 in;86.52 mm
  • Single Part Width
    3.2656 in;82.95 mm
  • Socket Size
    2-1/4 in

Details

  • Color Finish
    Satin
  • Deep Well
    No
  • Finish Coating
    Polished Chrome
  • Material
    Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679200589
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)