Specifications
Dimensions
- Drive Size3/4 in
- Length/Diameter3-3/4 in
- Weight2.38 lbs
Details
- Accessory TypeRatchet Adapter
- Additional DetailsFull Polish Finish
- Manufacturer Upc Number662679046477
- UPC_NO662679200602
Overview
Mfr description
J5647 RATCHET ADAPTER