Motion
J5649
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Polished Finish/Coating, Small Head Drive Style, 3/4 in Drive Size, 20 in Overall Length
MI ITEM #01157954
MFR #J5649
Price$176.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Polished Finish/Coating, Small Head Drive Style, 3/4 in Drive Size, 20 in Overall Length
MI ITEM #01157954
MFR #J5649

Mfr description
J5649 RATCHET 3/4 DR
  • Unique 24 tooth gear design provides 15° ratcheting angle while maximizing ultimate torque
  • Thin head design for access into tight work areas
  • Reversing level designed for quick, one hand operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$176.93/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    20 in

Details

  • Drive Style
    Small Head
  • Finish Coating
    Polished
  • Flexible Head
    Fixed Head
  • Grip Style
    Knurled Grip
  • Head Shape
    Pear
  • Release Type
    Standard
  • Reversing Style
    Standard Reverse
  • UPC_NO
    662679200701

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)