Specifications
Dimensions
- Drive Size1/2 in, 3/4 in
- Length/Diameter1-11/16 in
- Weight0.25 lbs
Details
- Accessory TypeAdapter
- Additional DetailsFull Polish Finish
- Manufacturer Upc Number662679046439
- UPC_NO662679200619
Overview
Mfr description
J5653 ADAPTER 1/2" F X 3/4" M CHROME
- Specifications Fed'l Specs: GGG-W-641E
- ANSI Spec: B107.10M
- WARNING: Do not use hand sockets or adapters on impact guns