Motion
J5663
Extension - 3/4 in Drive, 16 in Length, Extension
Mi Item #01157984
MFR #J5663
Price$84.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension - 3/4 in Drive, 16 in Length, Extension
Mi Item #01157984
MFR #J5663

Mfr description
J5663 EXTENSION 3/4 DR 16
  • Give access to fasteners in areas otherwise impossible to reach
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.43/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Length/Diameter
    16 in
  • Weight
    2.41 lbs

Details

  • Accessory Type
    Extension
  • Additional Details
    Full Polish Finish
  • UPC_NO
    662679200640
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)