Motion
J5668
Handle - 3/4 in Drive, 20 in Length, Handle
MI ITEM #01157991
MFR #J5668
Price$99.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle - 3/4 in Drive, 20 in Length, Handle
MI ITEM #01157991
MFR #J5668

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$99.10/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Length/Diameter
    20 in
  • Weight
    4.32 lbs

Details

  • Accessory Type
    Handle
  • Additional Details
    Full Polish Finish
  • Manufacturer Upc Number
    662679046323
  • UPC_NO
    662679200657

Overview

Mfr description
J5668 HANDLE HINGE 3/4 DR 20
  • Specifications Fed'l Specs: GGG-W-641E
  • ANSI Spec: B107.10M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought