Motion
J5670
Universal Joint - 3/4 in Drive, 4 in Length, Universal Joint
Mi Item #01157997
MFR #J5670
Price$119.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Universal Joint - 3/4 in Drive, 4 in Length, Universal Joint
Mi Item #01157997
MFR #J5670

Mfr description
J5670 UNIVERSAL JOINT 3/4 DR
  • Specifications ASME B107.10M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.12/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Length/Diameter
    4 in
  • Weight
    1.03 lbs

Details

  • Accessory Type
    Universal Joint
  • Manufacturer Upc Number
    662679047450
  • UPC_NO
    662679200671
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)