Motion
J5685
Sliding Tee Handle - Alloy Steel Material, 3/4 in Drive Size, 20 in Overall Length
MI ITEM #01158003
MFR #J5685
Your Price$87.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sliding Tee Handle - Alloy Steel Material, 3/4 in Drive Size, 20 in Overall Length
MI ITEM #01158003
MFR #J5685

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$87.01/each(List $94.96)

Overview

Mfr description
J5685 HANDLE SLIDING T 3/4 DR

Specifications

  • Overall Length
    20 in
  • Flexible Head
    Fixed Head
  • Drive Size
    3/4 in
  • Material
    Alloy Steel
  • Finish Coating
    Polished
  • Manufacturer Upc Number
    662679047443
  • UPC_NO
    662679200688
  • Weight
    2.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought