Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Box - 3/4 in Drive, Metal, Set Box
Mi Item #01158033
MFR #J5697

Mfr description
J5697 SET BOX
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Weight
    22.47 lbs

Details

  • Accessory Type
    Set Box
  • Material
    Metal
  • UPC_NO
    662679452308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)