Motion
J5760
Non-impact Socket - Imperial, 1 in Drive Size, 1-7/8 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #01158119
MFR #J5760
Price$90.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Imperial, 1 in Drive Size, 1-7/8 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #01158119
MFR #J5760

Mfr description
J5760 SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.43/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    3-5/16 in
  • Single Part Height
    3.3125 in;84.14 mm
  • Single Part Length
    3.3125 in;84.14 mm
  • Single Part Width
    2.6875 in;68.26 mm
  • Socket Size
    1-7/8 in

Details

  • Deep Well
    No
  • Finish Coating
    Polished Chrome
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679210120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)