Motion
J5780
Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 1 in Drive Size, Socket Points: 12 PT
MI ITEM #01158171
MFR #J5780
List Price$200.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 1 in Drive Size, Socket Points: 12 PT
MI ITEM #01158171
MFR #J5780

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$200.04/each for your price

Overview

Mfr description
J5780 SOCKET

Specifications

  • Drive Size
    1 in
  • Measurement System
    Imperial
  • Socket Size
    2-1/2 in
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    4-1/8 in
  • UPC_NO
    662679210199
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text