Motion
J5788
Non-impact Socket - Imperial, 1 in Drive Size, 2-3/4 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #01158195
MFR #J5788
Price$270.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Imperial, 1 in Drive Size, 2-3/4 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #01158195
MFR #J5788

Mfr description
J5788 SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$270.09/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    4-7/16 in
  • Single Part Height
    4.4375 in;112.71 mm
  • Single Part Length
    4.4375 in;112.71 mm
  • Single Part Width
    2.6563 in;67.47 mm
  • Socket Size
    2-3/4 in

Details

  • Finish Coating
    Polished Chrome
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679210229
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)